Motion
3594-25

INSIZE USA
3594-25

Point, Disc or Spline Micrometer, Type: Disc, Resolution: 0.00005", 0.001mm, Spindle: Flat, Accuracy: ±4µm
MI ITEM #04661764
MFR #3594-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3594-25

Point, Disc or Spline Micrometer, Type: Disc, Resolution: 0.00005", 0.001mm, Spindle: Flat, Accuracy: ±4µm
MI ITEM #04661764
MFR #3594-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3594-25A NON ROTATING SPINDLE ELEC DISK

Specifications

  • Type
    Disc
  • Minimum Measurement
    0 mm
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    32 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±4 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    8 mm
  • Anvil Type
    Disc
  • Disc Diameter
    0.8 in, 20 mm
  • Head Diameter
    18 mm
  • Data Output
    RS232
  • Battery Type
    LR44, SR44
  • Includes
    Standard Rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought