1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4124-75
Go & No Go Plug Gauge, Diameter: 75mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
Mi Item #
04661853
MFR #
4124-75
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4124-75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4124-75
Go & No Go Plug Gauge, Diameter: 75mm, Class: H7, Hardness: HRC 60±2, Includes: Wooden Box
Mi Item #
04661853
MFR #
4124-75
Mfr description
4124-75 PLAIN PLUG GAGE DIN 2245 GRADE H
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
75 mm
Details
Class
H7
Go Or No Go
Go & No Go
Hardness
HRC 60±2
Individual Gauge Or Set
Individual Gauge
Type
Plug Gauge
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items