Overview
Mfr description
4144-315 GRANITE SQUARE 315X315X40MM/12.
Specifications
- 45 Degree AngleNo
- Base Width12.4 in
- Accuracy0.00021 in
- Square SetNon-Square Set
- MaterialGranite
- Finish CoatingPlain
- UPC_NO6928640320538
- Beveled Or Straight EdgesStraight Edges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data