1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4152-100
Bench Vise - 100 mm Jaw Width, 125 mm Jaw Opening Capacity
MI ITEM #
04661885
MFR #
4152-100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Bench Vises
INSIZE USA 4152-100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4152-100
Bench Vise - 100 mm Jaw Width, 125 mm Jaw Opening Capacity
MI ITEM #
04661885
MFR #
4152-100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4152-100 SINE VISE ROLLER DISTANCE 200 +
Specifications
Jaw Width
100 mm
Jaw Opening Capacity
125 mm
Body Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data