Motion
4161-6
Go & No Go Plug Gauge Set, Diameter: 5.01 to 6.00mm, Gauge Count: 100, Material: Steel, Includes: Wooden Box
Mi Item #04661901
MFR #4161-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Go & No Go Plug Gauge Set, Diameter: 5.01 to 6.00mm, Gauge Count: 100, Material: Steel, Includes: Wooden Box
Mi Item #04661901
MFR #4161-6

Mfr description
4161-6 METRIC PIN GAGE MADE STEEL 100PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5.01 to 6.00 mm

Details

  • Go Or No Go
    Go & No Go
  • Individual Gauge Or Set
    Set
  • Material
    Steel
  • Number Of Gauges Per Set
    100
  • Type
    Plug Gauge Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)