Motion
4180-500

INSIZE USA
4180-500

4180-500
Mi Item #04661917
MFR #4180-500
Price$1,018.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4180-500

4180-500
Mi Item #04661917
MFR #4180-500

Mfr description
4180-500 MAGNALIUM STRAIGHT EDGE 500MM/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.84/each

Specifications

Dimensions

  • Blade Length
    20 in
  • Blade Thickness
    5 mm
  • Blade Width
    30 mm

Details

  • Accuracy
    0.00012 in
  • Beveled Edge
    Non-Beveled Edge
  • Color
    Gray/Green
  • Finish Coating
    Plain
  • Includes Hang Up Hole
    No Hang Up Hole
  • Material
    Magnalium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)