Motion
4206-1
4206-1
MI ITEM #04661920
MFR #4206-1
Price$87.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4206-1
MI ITEM #04661920
MFR #4206-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.69/each

Specifications

Dimensions

  • Diameter Range
    5/16 to 6 in, 8 to 150 mm
  • Largest Diameter
    6 in, 150 mm
  • Smallest Diameter
    5/16 in, 8 mm

Details

  • Gauge Type
    Telescopic Gauge
  • Material
    Stainless Steel
  • Number Of Pieces
    6

Overview

Mfr description
4206-1 TELESCOPING GAGE SET 6 PCS 8-150M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought