Specifications
Dimensions
- Diameter Range1/2 to 3/4 in, 12.7 to 19 mm
- Largest Diameter3/4 in, 19 mm
- Smallest Diameter1/2 in, 12.7 mm
Details
- Gauge TypeTelescopic Bore Gauge
- MaterialStainless Steel
Overview
Mfr description
4209-2 LONG HANDLE TELESCOPING GAGE HAND