Overview
Mfr description
4209-3 LONG HANDLE TELESCOPING GAGE HAND
Specifications
- Gauge TypeTelescopic Bore Gauge
- Diameter Range3/4 to 1-1/4 in, 19 to 32 mm
- MaterialStainless Steel
- Largest Diameter1-1/4 in, 32 mm
- Smallest Diameter3/4 in, 19 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data