Overview
Mfr description
4209-6 LONG HANDLE TELESCOPING GAGE HAND
Specifications
- Gauge TypeTelescopic Bore Gauge
- Diameter Range3-1/2 to 6 in, 90 to 150 mm
- MaterialStainless Steel
- Largest Diameter6 in, 150 mm
- Smallest Diameter3-1/2 in, 90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data