Motion
4209-7
Telescopic Bore Gauge, Telescopic Bore Gauge, 120 to 200mm, 4-3/4 to 8", Material: Stainless Steel
MI ITEM #04661924
MFR #4209-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 120 to 200mm, 4-3/4 to 8", Material: Stainless Steel
MI ITEM #04661924
MFR #4209-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4209-7 LONG HANDLE TELESCOPING GAGE HAND

Specifications

  • Gauge Type
    Telescopic Bore Gauge
  • Diameter Range
    120 to 200 mm, 4-3/4 to 8 in
  • Material
    Stainless Steel
  • Largest Diameter
    200 mm, 8 in
  • Smallest Diameter
    120 mm, 4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought