Motion
4602-10

INSIZE USA
4602-10

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 0.8 mm Range, 10 Blades
MI ITEM #04661927
MFR #4602-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4602-10

Thickness & Feeler Gauge - Set, 100 mm Blade Length, 0.05 to 0.8 mm Range, 10 Blades
MI ITEM #04661927
MFR #4602-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4602-10 METRIC FEELER GAGE LGTH 100MM 10

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.2 mm, 0.3 mm, 0.4 mm, 0.5 mm, 0.6 mm, 0.7 mm, 0.8 mm
  • Number Of Blades
    10
  • Blade Length
    100 mm
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.05 to 0.8 mm
  • Blade Type
    Tapered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought