Motion
4609-16

INSIZE USA
4609-16

Thickness & Feeler Gauge - Set, 4 in Blade Length, 0.005 to 0.02 in Range, 16 Blades
MI ITEM #04661929
MFR #4609-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4609-16

Thickness & Feeler Gauge - Set, 4 in Blade Length, 0.005 to 0.02 in Range, 16 Blades
MI ITEM #04661929
MFR #4609-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4609-16 INCH OFFSET FEELER GAGE LGTH 4IN

Specifications

  • Individual Gauge Or Set
    Set
  • Thickness
    0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.01 in, 0.02 in
  • Number Of Blades
    16
  • Blade Length
    4 in
  • Imperial Or Metric
    Both
  • Blade Material
    Alloy Steel
  • Measurement Range
    0.005 to 0.02 in
  • Blade Type
    Offset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought