Motion
4701-1
4701-1
MI ITEM #04661935
MFR #4701-1
List Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4701-1
MI ITEM #04661935
MFR #4701-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.11/each for your price

Overview

Mfr description
4701-1 ADJUSTABLE SQUARE DIN875 GRADE 00

Specifications

  • Blade Length
    6 mm
  • 45 Degree Angle
    No
  • Square Style
    Combination Square
  • Blade Width
    4 mm
  • Base Width
    22 mm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640318351
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text