Motion
4702-1
4702-1
Mi Item #04661936
MFR #4702-1
Price$494.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4702-1
Mi Item #04661936
MFR #4702-1

Mfr description
4702-1 SQUARE SET 5PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.27/each

Specifications

Dimensions

  • Base Width
    20 mm, 28 mm, 50 mm
  • Blade Length
    100 mm

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Beveled Edges, Straight Edges
  • Finish Coating
    Plain
  • Includes
    Straight Edge Square
  • Material
    Stainless Steel
  • Number Of Pieces
    4
  • Square Set
    Square Set
  • Square Style
    Tri-Square
  • UPC_NO
    6928640318467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)