Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4747-100

Stainless Steel Square, 45°, Blade Length: 100mm, Base Width: 70mm, Finish: Plain, Blade Width: 20mm, Accuracy: 27µm, 31µm
MI ITEM #04661948
MFR #4747-100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4747-100 45 SQUARE W/ WIDE BASE DIN875 G

Specifications

  • Blade Length
    100 mm
  • 45 Degree Angle
    45°
  • Blade Width
    20 mm
  • Base Width
    70 mm
  • Accuracy
    27 µm, 31 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought