Motion
4790-0150

INSIZE USA
4790-0150

4790-0150
MI ITEM #04661957
MFR #4790-0150
List Price$293.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4790-0150

4790-0150
MI ITEM #04661957
MFR #4790-0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.53/each for your price

Overview

Mfr description
4790-0150 SQUARE BEVELED EDGE DIN875 150

Specifications

  • Blade Length
    150 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    30 mm
  • Base Width
    100 mm
  • Accuracy
    3.2 µm, 3.5 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Chrome
  • UPC_NO
    6928640317606
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought