Motion
4791-50

INSIZE USA
4791-50

4791-50
MI ITEM #04661961
MFR #4791-50
List Price$110.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4791-50

4791-50
MI ITEM #04661961
MFR #4791-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.22/each for your price

Overview

Mfr description
4791-50 SQUARE FLAT EDGE DIN875 50X40MM

Specifications

  • Blade Length
    50 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    13 mm
  • Base Width
    40 mm
  • Accuracy
    6 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640317712
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought