Motion
4792-50

INSIZE USA
4792-50

4792-50
MI ITEM #04661963
MFR #4792-50
List Price$123.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4792-50

4792-50
MI ITEM #04661963
MFR #4792-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.66/each for your price

Overview

Mfr description
4792-50 90 FLAT EDGE SQUARE W/ WIDE BASE

Specifications

  • Blade Length
    50 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    12 mm
  • Base Width
    40 mm
  • Accuracy
    6 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640317859
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text