Overview
Mfr description
4801-16E1 RADIUS GAGE CONCAVE BLADE 16PC
Specifications
- Imperial Or MetricImperial
- Number Of Blades32
- Imperial Measurement Range0.53125 to 1 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1 in
- Smallest Imperial Measure17/32 in
- UPC_NO6928640330070
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data