Overview
Mfr description
4804-25E RADIUS GAGE SET 25PCS 1/64 TO 1
Specifications
- Imperial Or MetricImperial
- Number Of Blades25
- Imperial Measurement Range1/64 to 1/2 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1/2 in
- Smallest Imperial Measure1/64 in
- UPC_NO6928640330087
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data