Overview
Mfr description
4804-8E RADIUS GAGE SET 8PCS 9/16 TO 1IN
Specifications
- Imperial Or MetricImperial
- Number Of Blades8
- Imperial Measurement Range9/16 to 1 in
- Gauge TypeRadius Gauge
- Largest Imperial Measure1 in
- Smallest Imperial Measure9/16 in
- UPC_NO6928640330100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data