Specifications
Dimensions
- Metric Measurement Range0.25 to 7 mm
- Sizes in Set0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm
Details
- Locking DeviceLocking Device Not Included
- Number Of Blades24
- Thread TypeMetric
Overview
Mfr description
4820-124 PITCH GAGE ALLOY STEEL 24PCS ME