Motion
4901-12

INSIZE USA
4901-12

4901-12
Mi Item #04661978
MFR #4901-12
Price$566.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4901-12

4901-12
Mi Item #04661978
MFR #4901-12

Mfr description
4901-12 BLOCK LEVEL 12IN GRADUATION 0.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.75/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Accuracy
    0.0002/10 in
  • Level Type
    Block
  • Leveling Method
    Vial
  • Magnetic
    Non-Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    1
  • UPC_NO
    6928640373886
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)