Specifications
Dimensions
- Length8 in
Details
- Accuracy0.0002/10 in
- Level TypeBlock
- Leveling MethodVial
- MagneticNon-Magnetic
- Milled SurfaceUnmilled
- Number Of Vials1
- UPC_NO6928640373879
- Waterproof Or Water ResistantNot Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)