Motion
50569
Block Spirit Level , Level Method: Vial, Length: 150mm, Accuracy: 0.02mm/m, Vials: 1, Non-Magnetic
MI ITEM #04661984
MFR #50569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Block Spirit Level , Level Method: Vial, Length: 150mm, Accuracy: 0.02mm/m, Vials: 1, Non-Magnetic
MI ITEM #04661984
MFR #50569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4903-150A BLOCK LEVEL 150MM GRADUATION 0

Specifications

  • Leveling Method
    Vial
  • Level Type
    Block
  • Length
    150 mm
  • Accuracy
    0.02 mm/m
  • Number Of Vials
    1
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought