Motion
5002-4E

INSIZE USA
5002-4E

5002-4E
MI ITEM #04661992
MFR #5002-4E
Price$159.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
5002-4E

5002-4E
MI ITEM #04661992
MFR #5002-4E

Mfr description
5002-4E 2 PIECE MEASURING TOOL SET INCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.18/each

Specifications

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Blow Mould Case
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)