Overview
Mfr description
5003-1E 3 PIECE MEASURING TOOL SET ELECT
Specifications
- Tools Included1112-150 Electronic Digital Caliper, 3202-1 Outside Micrometer
- Number Of Pieces3
- IncludesBlow Mould Case
- UPC_NO6928640330230
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data