Motion
6200-60

INSIZE USA
6200-60

6200-60
Mi Item #04662002
MFR #6200-60
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6200-60

6200-60
Mi Item #04662002
MFR #6200-60

Mfr description
6200-60 MAGNETIC STAND UNIVERSAL 60KGF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.13/each

Specifications

Dimensions

  • Base Height
    2.2 in
  • Base Length
    2.4 in
  • Base Width
    2 in
  • Clamping Diameter
    3/8 in
  • Magnetic Pull
    132 lb
  • Post Diameter
    1/2 in
  • Post Height
    7 in
  • Rod Diameter
    0.4 in
  • Rod Length
    6.4 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)