Motion
6202-100

INSIZE USA
6202-100

6202-100
MI ITEM #04662003
MFR #6202-100
Price$153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6202-100

6202-100
MI ITEM #04662003
MFR #6202-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.70/each

Specifications

Dimensions

  • Base Height
    2.2 in
  • Base Length
    2.9 in
  • Base Width
    2 in
  • Clamping Diameter
    3/8 in
  • Magnetic Pull
    220 lb
  • Post Diameter
    0.8 in
  • Post Height
    14.2 in
  • Rod Diameter
    1/2 in
  • Rod Length
    8.7 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes Base
    Included

Overview

Mfr description
6202-100 MAGNETIC STAND HEAVY DUTY W/FIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought