Motion
6203-60

INSIZE USA
6203-60

Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9.1", Rod Diameter: 0.6"
MI ITEM #04662004
MFR #6203-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6203-60

Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9.1", Rod Diameter: 0.6"
MI ITEM #04662004
MFR #6203-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6203-60 MAGNETIC STAND MAGNETIC FORCE 60

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Base Length
    2.8 in
  • Base Width
    1.8 in
  • Base Height
    2.4 in
  • Post Height
    9.1 in
  • Attachment Type
    Magnetic
  • Magnetic Pull
    132 lb
  • Rod Length
    9.1 in
  • Post Diameter
    0.6 in
  • Rod Diameter
    0.6 in
  • Clamping Diameter
    3/8 in
  • Arm Style
    Post & Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text