Motion
6311-19

INSIZE USA
6311-19

6311-19
Mi Item #04662054
MFR #6311-19
Price$182.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6311-19

6311-19
Mi Item #04662054
MFR #6311-19

Mfr description
6311-19 STANDARD ROD 19IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.18/each

Specifications

Dimensions

  • Diameter
    0.63 in
  • Length
    19 in

Details

  • End Shape
    Spherical
  • For Use With
    Outside Micrometers
  • Includes Heat Insulating Handle
    Included
  • Type
    Micrometer Standard
  • UPC_NO
    6928640351020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)