Overview
Mfr description
6311-3 STANDARD ROD 3IN
Specifications
- TypeMicrometer Standard
- Length3 in
- Includes Heat Insulating HandleIncluded
- End ShapeFlat
- For Use WithOutside Micrometers
- Diameter0.276 in
- UPC_NO6928640350580
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data