Specifications
Dimensions
- Diameter0.315 in
- Length4 in
Details
- End ShapeFlat
- For Use WithOutside Micrometers
- Includes Heat Insulating HandleIncluded
- TypeMicrometer Standard
- UPC_NO6928640350597
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)