Overview
Mfr description
6311-5 STANDARD ROD 5IN
Specifications
- TypeMicrometer Standard
- Length5 in
- Includes Heat Insulating HandleIncluded
- End ShapeFlat
- For Use WithOutside Micrometers
- Diameter0.315 in
- UPC_NO6928640350603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data