Overview
Mfr description
6311-9 STANDARD ROD 9IN
Specifications
- TypeMicrometer Standard
- Length9 in
- Includes Heat Insulating HandleIncluded
- End ShapeFlat
- For Use WithOutside Micrometers
- Diameter0.315 in
- UPC_NO6928640350641
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data