Overview
Mfr description
6312-5 STANDARD RING 5MM
Specifications
- Accessory TypeStandard Ring
- For Use WithDial Bore Gauges, Inside Micrometers, Three Points Inside Micrometers
- Size5 mm
- IncludesWooden/Aluminum Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data