Overview
Mfr description
6313-1 STANDARD RING 1.0IN DIAMETER
Specifications
- Accessory TypeStandard Ring
- For Use WithDial Bore Gauges, Inside Micrometers, Three Points Inside Micrometers
- Size1 in
- IncludesWooden/Aluminum Box
- UPC_NO6928640330391
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data