Overview
Mfr description
6313-4 STANDARD RING 4.0IN DIAMETER
Specifications
- Accessory TypeStandard Ring
- For Use WithDial Bore Gauges, Inside Micrometers, Three Points Inside Micrometers
- Size4 in
- IncludesWooden/Aluminum Box
- UPC_NO6928640330520
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data