Motion
6531-2
Setup Block or Set, Overall Length: 100mm, Overall Height: 25mm, Overall Width: 50mm, Number of Pieces: 2
Mi Item #04662090
MFR #6531-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Setup Block or Set, Overall Length: 100mm, Overall Height: 25mm, Overall Width: 50mm, Number of Pieces: 2
Mi Item #04662090
MFR #6531-2

Mfr description
6531-2 POSITIONING BLOCKS 25X50X100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    25 mm
  • Overall Length
    100 mm
  • Overall Width
    50 mm
  • Squareness Per Inch
    0.0075 mm

Details

  • Includes
    Wrenches
  • Number Of Pieces
    2
  • Serial Number
    Serial Number Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)