1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
6890-1205
V-Block or Clamp Set, Capacity: 2.2" Round, Set Contents: (1) V-Block, Block Height: 6", Block Length: 3"
MI ITEM #
04662116
MFR #
6890-1205
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
INSIZE USA 6890-1205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
6890-1205
V-Block or Clamp Set, Capacity: 2.2" Round, Set Contents: (1) V-Block, Block Height: 6", Block Length: 3"
MI ITEM #
04662116
MFR #
6890-1205
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Block Height
6 in
Block Length
3 in
Block Width
3.7 in
Details
Capacity
2.2 in
Set Contents
(1) V-Block
Overview
Mfr description
6890-1205 MAGNETIC V-BLOCK MAGNETIC FORC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought