Motion
7110-2000

INSIZE USA
7110-2000

7110-2000
MI ITEM #04662133
MFR #7110-2000
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7110-2000

7110-2000
MI ITEM #04662133
MFR #7110-2000

Mfr description
7110-2000 RULE 2000X40X2.0MM/80X1.57X0.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Dimensions

  • Blade Length
    80 in
  • Blade Width
    1.57 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 0.5 mm, 1 mm

Details

  • Finish Coating
    Satin
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Stainless Steel
  • UPC_NO
    6928640319853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)