Motion
7113-300A

INSIZE USA
7113-300A

7113-300A
Mi Item #04662136
MFR #7113-300A
Price$60.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7113-300A

7113-300A
Mi Item #04662136
MFR #7113-300A

Mfr description
7113-300A RIGID RULE 12IN/300MM FOR COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.41/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/32 in, 1/64 in, 0.5 mm, 1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Rigid
  • Folding
    Does Not Fold
  • Graduation Style
    English, Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Steel
  • UPC_NO
    6928640319860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)