Motion
7241-200

INSIZE USA
7241-200

7241-200
Mi Item #04662159
MFR #7241-200
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7241-200

7241-200
Mi Item #04662159
MFR #7241-200

Mfr description
7241-200 OUTSIDE CALIPER 200MM/8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Leg Length
    8 in

Details

  • Material
    Alloy Steel
  • Maximum Measurement
    8 in
  • Measurement Range
    Maximum of 8 in
  • Spring Mechanism
    None
  • UPC_NO
    6928640361227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)