Motion
7244-300

INSIZE USA
7244-300

Outside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Alloy Steel
Mi Item #04662163
MFR #7244-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
7244-300

Outside Caliper, Measurement Range: Maximum of 12", Leg Length: 12", Material: Alloy Steel
Mi Item #04662163
MFR #7244-300

Mfr description
7262-300 SPRING OUTSIDE CALIPER 300MM/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    12 in

Details

  • Material
    Alloy Steel
  • Maximum Measurement
    12 in
  • Measurement Range
    Maximum of 12 in
  • Spring Mechanism
    Spring Mechanism Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)