1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
7247-200
Divider Caliper, Maximum Measurement: 8", Leg Length: 8", Spring Mechanism: None, Material: Alloy Steel
MI ITEM #
04662169
MFR #
7247-200
Price
$36.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Calipers
Divider Calipers
INSIZE USA 7247-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
7247-200
Divider Caliper, Maximum Measurement: 8", Leg Length: 8", Spring Mechanism: None, Material: Alloy Steel
MI ITEM #
04662169
MFR #
7247-200
Mfr description
7247-200 DIVIDER W/ SETTING ARC 200MM/8I
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.74
/each
Add to Cart
Specifications
Dimensions
Leg Length
200 mm
Details
Material
Steel
Maximum Measurement
190 mm
Spring Mechanism
None
Type
Divider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items