Overview
Mfr description
7381-TS SET MEASURING TIP FOR SCREW THRD
Specifications
- Accessory TypeMeasuring Tip Set
- For Use WithScrew Thread Micrometer
- Size0.4 to 7 mm, 64 to 3.5 tpi
- Includes7381-T16 Measuring Tip
- UPC_NO6928640306808
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data