Overview
Mfr description
7391-T10 BALL ANVILS FOR INTERNAL MICROM
Specifications
- Accessory TypeAnvil
- For Use WithGear Micrometer
- Size3.5 (Module) mm, 5 (Overall Diameter) mm, 6 (Ball Diameter) mm, 7 (Diametral Pitch) tpi
- UPC_NO6928640306723
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data