Overview
Mfr description
7391-T2 BALL ANVILS FOR INTERNAL MICROME
Specifications
- Accessory TypeAnvil
- For Use WithGear Micrometer
- Size0.9 to 1.0 (Module) mm, 1.5 (Ball Diameter) mm, 28 to 26 (Diametral Pitch) tpi, 5 (Overall Diameter) mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data