Motion
NATR17-PP
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #04662284
MFR #NATR17-PP
Price$183.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
Mi Item #04662284
MFR #NATR17-PP

Mfr description
NATR17-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.01/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802416244
  • Max Rpm
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-PP
  • UPC_NO
    4012802416244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)